Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-5/8" Bore, 5-11/16" L
Mfr # SUCT209-26CCFG1
Zoro # G0612357
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 5/8 in
- Height 4 5/8 in
- Width 2 3/4 in
- Length 5 11/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCT209-26CCFG1
- Zoro # G0612357
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 5/8 in |
Width | 2 3/4 in |
Length | 5 11/16 in |
Overall Length | 5.669 in |
Bore Diameter | 1 5/8 in |
Overall Height | 4.606 in |
Overall Width | 2.75 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Housing Material Stainless Steel, Included Bearing SUC209-26FG1, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.606 in, Overall Length 5.669 in, Overall Width 2.75 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.625 in, System of Measurement Inch, Dynamic Load Capacity 25,700 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 38" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX35)
- ANCHOR FLUID POWER 1" CODE 61 STRAIGHT X 1" MALE JIC SPLIT FLANGE ADAPTER (300-16-16)
- ZORO SELECT A35 Outside37.2 Pitch36.3 (42W380)
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6011-2RS KBC)
- NTN Take-Up Bearing, 1" Bore, 3-3/4" L (SUCT205-16C0FG1)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Scrw, 1.75-in. Bore, 144mm Overall L , 35mm Housing W (UCT209-28)
- BROWNING VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 2-7/16 in Bore, 8150 lb Static Load (767547)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-012 (125050 NSTU SC 012)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- Ntn Pillow Block & Flange Bearings