Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-5/8" Bore, 5-11/16" L
Mfr # SUCT209-26C0FG1
Zoro # G0612348
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 5/8 in
- Height 4 5/8 in
- Width 2 3/4 in
- Length 5 11/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCT209-26C0FG1
- Zoro # G0612348
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 5/8 in |
Width | 2 3/4 in |
Length | 5 11/16 in |
Overall Length | 5.669 in |
Bore Diameter | 1 5/8 in |
Overall Width | 2.75 in |
Overall Height | 4.606 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Housing Material Stainless Steel, Included Bearing SUC209-26FG1, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.606 in, Overall Length 5.669 in, Overall Width 2.75 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.625 in, System of Measurement Inch, Dynamic Load Capacity 25,700 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Rng Insert, Set Scrw, 2.4375-in. Bre, 3.0000 Bre Cntr H (UCPX12-39)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 312542, Pressure Line, 25 micron, Outside-In (MF0435875)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- DODGE 207 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-7/16 in Bore (125114)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- DODGE Eccentric Collar Ball Bearings, SXR Narrow Slot Take-Up Bearings, NSTU-SXR-115 (461064 1-15/16 SXR TU)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L (UCST210-31)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- Ntn Pillow Block & Flange Bearings