Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-3/4" Bore, 5-11/16" L
Mfr # SUCT209-28CCFG1
Zoro # G0612409
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 3/4 in
- Height 4 5/8 in
- Width 2 3/4 in
- Length 5 11/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT209-28CCFG1
- Zoro # G0612409
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 5/8 in |
Width | 2 3/4 in |
Length | 5 11/16 in |
Overall Height | 4.606 in |
Bore Diameter | 1 3/4 in |
Overall Width | 2.75 in |
Overall Length | 5.669 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Housing Material Stainless Steel, Included Bearing SUC209-28FG1, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.606 in, Overall Length 5.669 in, Overall Width 2.75 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.625 in, System of Measurement Inch, Dynamic Load Capacity 25,700 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hydraulic Electric Pump, High Force, 0.5 hp (4044)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081008)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU39)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 50mm Bore, 149mm Overall Length , 37mm Housing W (UCT210-50MM)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 3/4 SC TU)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- Ntn Pillow Block & Flange Bearings