Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-3/4" Bore, 5-11/16" L
Mfr # SUCT209-28C0FG1
Zoro # G0612381
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 3/4 in
- Height 4 5/8 in
- Width 2 3/4 in
- Length 5 11/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCT209-28C0FG1
- Zoro # G0612381
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 5/8 in |
Width | 2 3/4 in |
Length | 5 11/16 in |
Bore Diameter | 1 3/4 in |
Overall Length | 5.669 in |
Overall Width | 2.75 in |
Overall Height | 4.606 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Housing Material Stainless Steel, Included Bearing SUC209-28FG1, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.606 in, Overall Length 5.669 in, Overall Width 2.75 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.625 in, System of Measurement Inch, Dynamic Load Capacity 25,700 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-31-G)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- FESTO Blanking Plug QSPC10 (QSPC10)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFS100)
- NTN Take-Up Bearing, 1" Bore, 3-3/4" L (SUCT205-16C0FG1)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- BROWNING VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 3493 lb Static Load (767478)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Scrw, 1.75-in. Bore, 144mm Overall L , 35mm Housing W (UCT209-28)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 60mm Bore, 194mm Overall Length , 42mm Housing W (UCT212-60MM)
- DODGE Setscrew Ball Bearing, Type G Normal Duty Top Angle Take-Up Bearing, TP-GM-215 (136074 TP-GM-215)
- DODGE Eccentric Collar Ball Bearings, SXR Narrow Slot Take-Up Bearings, NSTU-SXR-115 (461064 1-15/16 SXR TU)
- Ntn Take-Up Bearings