Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-3/16" Bore, 4-7/16" L
Mfr # SUCT206-19CCFG1
Zoro # G0612573
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 3/16 in
- Height 4 in
- Width 2 1/16 in
- Length 4 7/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCT206-19CCFG1
- Zoro # G0612573
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 2 1/16 in |
Length | 4 7/16 in |
Bore Diameter | 1 3/16 in |
Overall Length | 4.448 in |
Overall Width | 2.062 in |
Overall Height | 4.015 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Housing Material Stainless Steel, Included Bearing SUC206-19FG1, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.015 in, Overall Length 4.448 in, Overall Width 2.062 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in, System of Measurement Inch, Dynamic Load Capacity 15,300 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z303)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 3/4)
- DYNABRADE Belter Housing Cast Machined (11516)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- NTN Take-Up Bearing, 1" Bore, 3-3/4" L (SUCT205-16C0FG1)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L , 37mm Housing W (UCT210-31)
- DODGE WS-608X12-TUFR (038226 WS-608X12-TUFR)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-107 (12514 WSTU SC 107)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- DODGE 210 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-15/16 in Bore (125116)
- Ntn Take-Up Bearings