Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-3/16" Bore, 4-7/16" L
Mfr # SUCT206-19C0FG1
Zoro # G0612512
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 3/16 in
- Height 4 in
- Width 2 1/16 in
- Length 4 7/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT206-19C0FG1
- Zoro # G0612512
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 2 1/16 in |
Length | 4 7/16 in |
Bore Diameter | 1 3/16 in |
Overall Height | 4.015 in |
Overall Width | 2.062 in |
Overall Length | 4.448 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Housing Material Stainless Steel, Included Bearing SUC206-19FG1, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.015 in, Overall Length 4.448 in, Overall Width 2.062 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in, System of Measurement Inch, Dynamic Load Capacity 15,300 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.33 Hp Explosion Proof Motor, 1 Phase, 1800 Rpm, G853 (G853)
- GPI Manual Fuel Pump, 12 V (M-150S-EM)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Single Acting (100125)
- ENERPAC Cylinder, 12 tons, 1-5/8in. Stroke L (RCH121H)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-103 (125153 NSTU-SC-103)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-012 (125050 NSTU SC 012)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 97mm Overall L, 24mm Hsng W (UCST205-16)
- DODGE Setscrew Ball Bearing, Type G Normal Duty Top Angle Take-Up Bearing, TP-GM-215 (136074 TP-GM-215)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- DODGE 207 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-7/16 in Bore (125114)
- Ntn Take-Up Bearings