Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-15/16" Bore, 5-3/4" L
Mfr # SUCT210-31CCFG1
Zoro # G0612460
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 15/16 in
- Height 4 5/8 in
- Width 3 in
- Length 5 3/4 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT210-31CCFG1
- Zoro # G0612460
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 5/8 in |
Width | 3 in |
Length | 5 3/4 in |
Overall Width | 3 in |
Overall Length | 5.866 in |
Overall Height | 4.606 in |
Bore Diameter | 1 15/16 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Housing Material Stainless Steel, Included Bearing SUC210-31FG1, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.606 in, Overall Length 5.866 in, Overall Width 3 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.625 in, System of Measurement Inch, Dynamic Load Capacity 27,500 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 115 Volt, Copeland Original OEM Motor (ESP-OL50EM16H)
- TRITAN Roller Chain, Series 100, Offset Link (100-1 OSL)
- MARATHON General Purpose Motor, 1 HP, 1 phase, 3600 RPM, 115/208-230 V, 56C Frame, TEFC (D313)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- DODGE Eccentric Collar Ball Bearings, SXR Narrow Slot Take-Up Bearings, NSTU-SXR-115 (461064 1-15/16 SXR TU)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.4375-in. Bore, 129mm Overall L , 30mm Housing W (UCT207-23)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- DODGE Setscrew Ball Bearing, Type G Top Angle Take-Up Bearing, TP-G-115 (012340 TP-G-115)
- DODGE Setscrew Ball Bearing, Type G Normal Duty Top Angle Take-Up Bearing, TP-GM-215 (136074 TP-GM-215)
- Ntn Take-Up Bearings