Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-1/4" Bore, 5-1/16" L
Mfr # SUCT207-20CCFG1
Zoro # G0612661
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 1/4 in
- Height 4 in
- Width 2 5/16 in
- Length 5 1/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCT207-20CCFG1
- Zoro # G0612661
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 2 5/16 in |
Length | 5 1/16 in |
Overall Height | 4.015 in |
Overall Length | 5.078 in |
Overall Width | 2.312 in |
Bore Diameter | 1 1/4 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Housing Material Stainless Steel, Included Bearing SUC207-20FG1, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.015 in, Overall Length 5.078 in, Overall Width 2.312 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in, System of Measurement Inch, Dynamic Load Capacity 20,100 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- GAST Filter-Intake Jarless 1/4 Sp B343B (B343B)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1500mm (SPZ1500)
- EATON Fan Kit, Frame 1, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR1FAN)
- NTN Take-Up Bearing, 1" Bore, 3-3/4" L (SUCT205-16C0FG1)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- DODGE 207 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-7/16 in Bore (125114)
- DODGE Type K, Wide Slot Take-Up Unit, WSTU-K-200R (012488 WSTU-K-200)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- Ntn Take-Up Bearings