Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-1/4" Bore, 5-1/16" L
Mfr # SUCT207-20C0FG1
Zoro # G0612530
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 1/4 in
- Height 4 in
- Width 2 5/16 in
- Length 5 1/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCT207-20C0FG1
- Zoro # G0612530
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 2 5/16 in |
Length | 5 1/16 in |
Overall Width | 2.312 in |
Bore Diameter | 1 1/4 in |
Overall Length | 5.078 in |
Overall Height | 4.015 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Housing Material Stainless Steel, Included Bearing SUC207-20FG1, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.015 in, Overall Length 5.078 in, Overall Width 2.312 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in, System of Measurement Inch, Dynamic Load Capacity 20,100 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-34AS)
- MARTIN SPROCKET & GEAR Coupling Cover, 5016COV (5016COV)
- BAILEY Directional Control Valve 2 Spool, 4 Way 3 Pos, 3625 PSI, 30 GPM, 220995 (220995)
- NTN Take-Up Bearing, 1" Bore, 3-3/4" L (SUCT205-16C0FG1)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-103 (125153 NSTU-SC-103)
- FAFNIR Take-Up Mounted Setscrew Bearing Unit (YTU35SGT 35MM)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 NSTU-SC-010)
- SEALMASTER Take-Up Bearing, Bore 1-7/16 In (MST-23)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-012 (125050 NSTU SC 012)
- Ntn Take-Up Bearings