Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-1/4" Bore, 4-7/16" L
Mfr # SUCT206-20CCFG1
Zoro # G0612433
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 1/4 in
- Height 4 in
- Width 2 1/16 in
- Length 4 7/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCT206-20CCFG1
- Zoro # G0612433
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 2 1/16 in |
Length | 4 7/16 in |
Bore Diameter | 1 1/4 in |
Overall Length | 4.448 in |
Overall Width | 2.062 in |
Overall Height | 4.015 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Housing Material Stainless Steel, Included Bearing SUC206-19FG1, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.015 in, Overall Length 4.448 in, Overall Width 2.062 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in, System of Measurement Inch, Dynamic Load Capacity 15,300 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Lance with Variable Nozzle (16-0444)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- CHICAGO PNEUMATIC HD Air Hammer Kit (CP7110K)
- TRITAN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCF204-20MM)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-012 (125010 WSTU-SC-012)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 NSTU-SC-010)
- MARATHON INDUSTRIES Marathon 00081 3.50/2.50-8 Flat Free Ribbed Tread - 3" Centered - 5/8" Bearings (81)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.1875-in. Bore, 113mm Overall L , 28mm Housing W (UCT206-19)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 3/4 SC TU)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- DODGE Setscrew Ball Bearing, Type G Normal Duty Top Angle Take-Up Bearing, TP-GM-215 (136074 TP-GM-215)
- Ntn Pillow Block & Flange Bearings