Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-1/2" Bore, 5-11/16" L
Mfr # SUCT208-24CCFG1
Zoro # G0612363
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 1/2 in
- Height 4 1/2 in
- Width 2 3/4 in
- Length 5 11/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT208-24CCFG1
- Zoro # G0612363
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Length | 5 11/16 in |
Overall Height | 4.488 in |
Overall Width | 2.75 in |
Overall Length | 5.669 in |
Bore Diameter | 1 1/2 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Housing Material Stainless Steel, Included Bearing SUC208-24FG1, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.488 in, Overall Length 5.669 in, Overall Width 2.75 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.625 in, System of Measurement Inch, Dynamic Load Capacity 22,800 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 800-8M-30 (800-8M-30)
- CMT Bearing, 1/2-Inch Diameter, 3/16-Inch Smaller Diameter (791.003.00)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB106-0500)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D691)
- DODGE Setscrew Ball Bearing, Type G Top Angle Take-Up Bearing, TP-G-115 (012340 TP-G-115)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 97mm Overall Length , 24mm Housing W (UCT205-25MM)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.4375-in. Bore, 129mm Overall L , 30mm Housing W (UCT207-23)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-115 (125158 NSTU SC 115)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 3/4 SC TU)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.1875-in. Bore, 113mm Overall L , 28mm Housing W (UCT206-19)
- Ntn Take-Up Bearings