Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-1/2" Bore, 5-11/16" L
Mfr # SUCT208-24C0FG1
Zoro # G0612442
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 1/2 in
- Height 4 1/2 in
- Width 2 3/4 in
- Length 5 11/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT208-24C0FG1
- Zoro # G0612442
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Length | 5 11/16 in |
Overall Length | 5.669 in |
Overall Width | 2.75 in |
Overall Height | 4.488 in |
Bore Diameter | 1 1/2 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Housing Material Stainless Steel, Included Bearing SUC208-24FG1, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.488 in, Overall Length 5.669 in, Overall Width 2.75 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.625 in, System of Measurement Inch, Dynamic Load Capacity 22,800 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION "The Bulldog" Premium Lever Action Grease Gun (G102)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (253G-200E-29)
- FESTO Push-In L-Fitting QSML-M3-2 (QSML-M3-2)
- BROWNING VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 2-7/16 in Bore, 8150 lb Static Load (767547)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Narrow Slot Take-Up Bearing, NSTU-SCM-111 (135107 1-11/16 SCM TAKE UP)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 60mm Bore, 194mm Overall Length , 42mm Housing W (UCT212-60MM)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- Ntn Take-Up Bearings