Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgThin
Mfr # 6810LLB
Zoro # G209145134
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Seal Material Nitrile Rubber
- Bearing Material Steel
- Bearing Seal Type Non-Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6810LLB
- Zoro # G209145134
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Seal Material | Nitrile Rubber |
Bearing Material | Steel |
Bearing Seal Type | Non-Contact |
Temp. Range | -40 to 250 ÂşF |
Cage Material | Steel |
Dynamic Load Capacity | 1640 lbf12700 N7.30 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-35AS)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 709 x 106in OC, 18 Band (18/3V1060)
- MITSUBISHI Servo Motor HGKR053D (HG-KR053D)
- NTN Small Size Ball Brg (6307ZZC3)
- NTN Small Size Ball Brg (6306 2Z C3)
- NTN Small Size Ball BrgStandard (6204ZZ C3/EM)
- NTN Small Size Ball Brg (6205 LLB/C3)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- Ntn Ball Bearings