Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6903ZZNR
Zoro # G009145129
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Dynamic Load Capacity 1158 lbf5150 N5.15 kN
- Cage Material Steel
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6903ZZNR
- Zoro # G009145129
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Dynamic Load Capacity | 1158 lbf5150 N5.15 kN |
Cage Material | Steel |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber (30478SCV)
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B84)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- NTN Small Size Ball Brg (6205 LLB/C3)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- NTN Small Size Ball Brg (6306 ZZ C3)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- NTN Small Size Ball Brg (6307ZZC3)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., 675 lb (S3PPG4/C3 PRX)
- Ntn Ball Bearings