Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 63208ZZ C3
Zoro # G109145203
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Material Steel
- Seal Material None
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 63208ZZ C3
- Zoro # G109145203
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Material | Steel |
Seal Material | None |
Cage Material | Steel |
Bearing Seal Type | None |
Dynamic Load Capacity | 7300 lbf32500 N32.50 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-KAS0)
- RULAND Shaft Collar, Mountable, 1", Steel, Collar Style: Clamp (OF-CL-16-F)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01341, Return Line, 10 micron, Outside-In (MF0062430)
- DDS Shaft Seal, 58 x 80 x 10 mm., TC, Nitrile Rubber (588010TC)
- NTN Small Size Ball Brg (6203LLU C3)
- NTN Small Size Ball Brg (6202LLBC3)
- NTN Small Size Ball Brg (6205 LLB/C3)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball BrgStandard (6305LLUC3)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- Ntn Miniature Ball Bearings