Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6305LLBC3/
Zoro # G409145149
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Seal Material Nitrile Rubber
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6305LLBC3/
- Zoro # G409145149
- Country of Origin United States
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Seal Material | Nitrile Rubber |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Non-Contact |
Dynamic Load Capacity | 5280 lbf23500 N23.50 kN |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP DNMG-432-PM Coated Carbide Insert (6000-9432)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 42" (A42)
- CAMPBELL HAUSFELD Replacement Filter Element (ST073903AV)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- NTN Small Size Ball Brg (6203LLB/C3)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- NTN Small Size Ball Brg (6203LLBC3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN NTN SX0860LLUC4, Small Size Ball Bearing (SX0860LLUC4)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- Ntn Miniature Ball Bearings