Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6305LLB C3
Zoro # G109145173
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Dynamic Load Capacity 5280 lbf23500 N23.50 kN
- Temp. Range -40 to 250 ºF
- Bearing Seal Type Non-Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6305LLB C3
- Zoro # G109145173
- Country of Origin United States
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Dynamic Load Capacity | 5280 lbf23500 N23.50 kN |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Non-Contact |
Seal Material | Nitrile Rubber |
Cage Material | Steel |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15 Swivel Reuse Red (CO PR38-15B-R)
- CAMPBELL HAUSFELD Compressor Oil, 16 Oz, MP12 (ST125312AV)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- NTN Tapered Roller Bearing Cone, 2-15/32 (4T-28995)
- NTN Small Size Ball BrgStandard (6305LLUC3)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- NTN Small Size Ball Brg (6202LLBC3)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- MRC Inst & Mini - Inch Brgs, #R6ZZ (R6ZZ)
- Ntn Miniature Ball Bearings