Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6206 LLB C3
Zoro # G509135583
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Seal Type Non-Contact
- Seal Material Nitrile Rubber
- Dynamic Load Capacity 4850 lbf21600 N21.60 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6206 LLB C3
- Zoro # G509135583
- Country of Origin United States
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Seal Type | Non-Contact |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity | 4850 lbf21600 N21.60 kN |
Cage Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D20-12-BP25)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 3 (CB404824)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M214SD-120-A)
- PIX NORTH AMERICA Fhp V-Belt 4L430 (A41)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball Brg (6306 2Z C3)
- NTN Small Size Ball BrgStandard (6206LLBC3)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- Ntn Miniature Ball Bearings