Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6204 ZZ C3
Zoro # G109145081
product price: $12.45
/ea
Sold in multiples of 2 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
- Seal Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6204 ZZ C3
- Zoro # G109145081
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Seal Material | None |
Dynamic Load Capacity | 3190 lbf14200 N14.20 kN |
Bearing Seal Type | None |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- TOMPKINS Hydraulic Fitting-Steel10FJ-06MJ (2406-10-06)
- LINCOLN LUBRICATION Grease Injector Needle, w/Hose (5807)
- NTN Small Size Ball Brg (6203LLB/C3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- Ntn Miniature Ball Bearings