Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6202LLUC3
Zoro # G609145062
product price: $9.59
/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Dynamic Load Capacity 1930 lbf8600 N8.60 kN
- Cage Material Steel
- Bearing Seal Type Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6202LLUC3
- Zoro # G609145062
- Country of Origin Canada
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Dynamic Load Capacity | 1930 lbf8600 N8.60 kN |
Cage Material | Steel |
Bearing Seal Type | Contact |
Temp. Range | -40 to 250 ÂşF |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 2X5/8"" (200A6)
- ZORO SELECT QD Bushing, Series QT, Bore 28mm (QT28MM)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001RS)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- NTN Small Size Ball Brg (6203LLB C3)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- Ntn Miniature Ball Bearings