Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6202LLUC3 EM
Zoro # G509145193
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
- Bearing Seal Type Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6202LLUC3 EM
- Zoro # G509145193
- Country of Origin Canada
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Contact |
Cage Material | Steel |
Dynamic Load Capacity | 1930 lbf8600 N8.60 kN |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 15123 (15123)
- MITSUBOSHI A44 46Inch Outside Length, 1 Ribs (A44)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- MOBIL Mobilmet 426, Cutting Oil, 5 gal (103801)
- NTN Small Size Ball Brg (6203LLB/C3)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- NTN Small Size Ball Brg (6206ZZC3)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- NTN Small Size Ball Brg (6203LLB C3)
- FAG BEARINGS Inst & Mini - Inch Bearings (R8ZZ)
- Ntn Ball Bearings