Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6202 LLU C3
Zoro # G709145146
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Cage Material Steel
- Bearing Seal Type Contact
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6202 LLU C3
- Zoro # G709145146
- Country of Origin Canada
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Cage Material | Steel |
Bearing Seal Type | Contact |
Seal Material | Nitrile Rubber |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Dynamic Load Capacity | 1930 lbf8600 N8.60 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L520 (4L520)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- QA1 Male Stud, Rod End, RH, 17.5mm (MCMR8S)
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- NTN Small Size Ball Brg (6307ZZC3)
- NTN Small Size Ball Brg (6307LLB C3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- NTN Small Size Ball Brg (6205 LLB/C3)
- NTN Small Size Ball Brg (6306 2Z C3)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 2RS PRX)
- Ntn Miniature Ball Bearings