Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6009ZZC3
Zoro # G009145068
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Cage Material Steel
- Dynamic Load Capacity 5210 lbf23200 N23.20 kN
- Seal Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6009ZZC3
- Zoro # G009145068
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Cage Material | Steel |
Dynamic Load Capacity | 5210 lbf23200 N23.20 kN |
Seal Material | None |
Temp. Range | -40 to 250 ÂşF |
Bearing Material | Steel |
Bearing Seal Type | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1H11)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08FP (2405-12-08)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- NTN Small Size Ball Brg (6202LLBC3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN Small Size Ball Brg (6205 LLB/C3)
- SKF Instrument & Mini - Metric Bearings (608 2RSH/C3GJN)
- Ntn Ball Bearings