Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6005LLUC3
Zoro # G509145155
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Seal Type Contact
- Temp. Range -40 to 250 ºF
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6005LLUC3
- Zoro # G509145155
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Seal Type | Contact |
Temp. Range | -40 to 250 ºF |
Cage Material | Steel |
Dynamic Load Capacity | 2510 lbf11200 N11.20 kN |
Seal Material | Nitrile Rubber |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- APOLLO BY TMG 1 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC110PK)
- RBC Spherical Plain Bearing (B12LSS)
- NTN Small Size Ball Brg (6203ZZ C3)
- NTN Small Size Ball Brg (6205ZZC3)
- NTN Small Size Ball Brg (6202LLBC3)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Small Size Ball Brg (6205ZZ C3)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- Ntn Miniature Ball Bearings