Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6002ZZC3
Zoro # G709145061
product price: $13.59
/ea
Sold in multiples of 2 for $27.18
$27.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Seal Type None
- Bearing Material Steel
- Dynamic Load Capacity 1390 lbf6200 N6.20 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6002ZZC3
- Zoro # G709145061
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Seal Type | None |
Bearing Material | Steel |
Dynamic Load Capacity | 1390 lbf6200 N6.20 kN |
Temp. Range | -40 to 250 ÂşF |
Seal Material | None |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Encoder Cable NEBM-M12G8-E-15-N-S1G15 (NEBM-M12G8-E-15-N-S1G15)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- NSK NSK HR32206J, Tapered Roller Metric Type (HR32206J)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2Z JEM)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- NTN Small Size Ball Brg (6205 LLB/C3)
- NTN Small Size Ball BrgStandard (6305LLUC3)
- NTN Small Size Ball Brg (6307ZZC3)
- NTN Small Size Ball Brg (6203ZZ C3)
- NTN Small Size Ball Brg (6203 LLX C3)
- TRITAN Bearings, 6.00mm Bore Dia., 510 lb. (606 ZZ PRX)
- Ntn Miniature Ball Bearings