Shop All Miniature Ball Bearings
Ntn
Small Size Ball BrgStandard
Mfr # 6001LLUC3
Zoro # G809145220
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round Bore Standard Small
- Bore Dia. 12 mm
- Width 8 mm
- Seal Material Nitrile Rubber
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6001LLUC3
- Zoro # G809145220
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Width | 8 mm |
Details
Type | Round Bore Standard Small |
Seal Material | Nitrile Rubber |
Cage Material | Pressed Steel |
Single Row/Double Row | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (6005 2RS)
- GUARDAIR Round Bristle Brush (1400A03)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF16 B)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- NTN NTN SX0860LLUC4, Small Size Ball Bearing (SX0860LLUC4)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Small Size Ball BrgStandard (6206LLBC3)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- NTN Small Size Ball Brg (6203ZZ C3)
- NACHI 600 Miniature Series Ball Brg, 627-2RSMC3 (627-2RSMC3)
- Ntn Miniature Ball Bearings