Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 63204ZZ C3
Zoro # G509116315
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Seal Material None
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 63204ZZ C3
- Zoro # G509116315
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Seal Material | None |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | None |
Dynamic Load Capacity | 3190 lbf14200 N14.20 kN |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL SOURCE I CAPACITOR, 2.5-12.5 MFD, 370 / 440 VAC (TURBO 200 MIN)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (325801)
- KHK GEARS Gear Rack (SRF2-1000)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Small Size Ball Brg (6206ZZC3)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- NTN Small Size Ball BrgStandard (6206LLBC3)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- MRC Inst & Mini - Inch Brgs, #R12ZZ (R12ZZ)
- Ntn Miniature Ball Bearings