Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6307LLB/C3
Zoro # G909145151
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round Bore Standard Small
- Bore Dia. 35 mm
- Width 21 mm
- Seal Material Nitrile Rubber
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6307LLB/C3
- Zoro # G909145151
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Width | 21 mm |
Details
Type | Round Bore Standard Small |
Seal Material | Nitrile Rubber |
Cage Material | Pressed Steel |
Single Row/Double Row | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.25 in OD (2BK55)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4E, EPDM Rubber (4)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball Brg (6203LLBC3)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- TRITAN Bearings, 7.00mm Bore Dia., 227 lb. (RIF814 ZZ PRX)
- Ntn Miniature Ball Bearings