Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6307LLBC3
Zoro # G409145163
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Material Steel
- Seal Material Nitrile Rubber
- Bearing Seal Type Non-Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6307LLBC3
- Zoro # G409145163
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Non-Contact |
Dynamic Load Capacity | 8310 lbf37000 N37.00 kN |
Cage Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6009Z, Single Row Ball Brgs, 6009Z (6009Z)
- SPEEDAIRE Refrigerated Air Dryer (3YA51)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Plug (1839)
- WESTWARD Clear Tube Grease Gun Barrel (15F209)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball Brg (6203LLBC3)
- NTN Small Size Ball Brg (6202LLBC3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Small Size Ball Brg (6306 ZZ C3)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- Ntn Ball Bearings