Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6306ZZC3
Zoro # G409145170
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Material Steel
- Cage Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6306ZZC3
- Zoro # G409145170
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Material | Steel |
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | None |
Seal Material | None |
Dynamic Load Capacity | 6630 lbf29500 N29.50 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX80 (BX80)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (218-308)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M3C)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 1-Gallon, 4PK (28537-0000004)
- NTN Small Size Ball Brg (6203LLU C3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball Brg (6306 ZZ C3)
- NACHI 600 Miniature Series Ball Brg (608 2SL)
- Ntn Ball Bearings