Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6306ZZ C3
Zoro # G009145198
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Temp. Range -40 to 250 ºF
- Seal Material None
- Bearing Seal Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6306ZZ C3
- Zoro # G009145198
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Temp. Range | -40 to 250 ºF |
Seal Material | None |
Bearing Seal Type | None |
Dynamic Load Capacity | 6630 lbf29500 N29.50 kN |
Bearing Material | Steel |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 207-3M-15 (207-3M-15)
- DAKE ROLL BEARING ASSEMBLY (80586)
- DAYTON Pillow Block Bearing, Ball, 1-3/8" Bore (3FCP9)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 2"STROKE (HC3002T)
- NTN Small Size Ball Brg (6203LLB/C3)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Small Size Ball BrgStandard (6206LLBC3)
- NTN Small Size Ball BrgStandard (6305LLUC3)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- Ntn Ball Bearings