Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6306 ZZ C3
Zoro # G609145154
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Cage Material Steel
- Seal Material None
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6306 ZZ C3
- Zoro # G609145154
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Cage Material | Steel |
Seal Material | None |
Bearing Material | Steel |
Bearing Seal Type | None |
Dynamic Load Capacity | 6630 lbf29500 N29.50 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- REELWORKS 0.25 in. x 33 ft. Retractable Air-Hose Reel (TRI-L705102A)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- BANDO S3M-144 Timing Belt, 150-S3M-144 (150-S3M-144)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Small Size Ball Brg (6203LLBC3)
- NTN Small Size Ball BrgStandard (6204ZZ C3/EM)
- NTN Small Size Ball Brg (6306 2Z C3)
- NTN Small Size Ball Brg (6203LLU C3)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- Ntn Miniature Ball Bearings