Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6304ZZ C3EM
Zoro # G309145102
Sold in multiples of 2 for $39.58
$39.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Dynamic Load Capacity 3950 lbf17600 N17.60 kN
- Bearing Material Steel
- Bearing Seal Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6304ZZ C3EM
- Zoro # G309145102
- Country of Origin United States
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Dynamic Load Capacity | 3950 lbf17600 N17.60 kN |
Bearing Material | Steel |
Bearing Seal Type | None |
Seal Material | None |
Cage Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- MILTON Single Head Chuck Washer, PK10 (500-7)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB38 (1TB38)
- NTN Small Size Ball Brg (6205 2RS C3)
- NTN Small Size Ball BrgStandard (6306LLBC3)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- NTN Small Size Ball Brg (6205ZZ C3)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- Ntn Ball Bearings