Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6205ZZ/C3
Zoro # G409145095
product price: $16.15
/ea
Sold in multiples of 2 for $32.30
$32.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Seal Type None
- Bearing Material Through Hardened Steel
- Dynamic Load Capacity 3485 lbf15500 N15.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6205ZZ/C3
- Zoro # G409145095
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Seal Type | None |
Bearing Material | Through Hardened Steel |
Dynamic Load Capacity | 3485 lbf15500 N15.50 kN |
Seal Material | None |
Cage Material | Pressed Steel |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5/5VX670 Banded Cogged V-Belt, 67" Outside Length, 3-7/64" Top Width, 5 Ribs (5/5VX670)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS42 1 1/2 (50BS42 1 1/2)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18006)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM19)
- NTN Small Size Ball Brg (6307LLB C3)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- NTN Small Size Ball Brg (6205ZZ C3)
- MRC Inst & Mini - Metric Bearing (38)
- Ntn Miniature Ball Bearings