Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6205LLHC3
Zoro # G509115745
product price: $19.35
/ea
Sold in multiples of 2 for $38.70
$38.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Cage Material Steel
- Bearing Seal Type Light Contact
- Dynamic Load Capacity 3480 lbf15500 N15.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6205LLHC3
- Zoro # G509115745
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Cage Material | Steel |
Bearing Seal Type | Light Contact |
Dynamic Load Capacity | 3480 lbf15500 N15.50 kN |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO VALVE Metro Six Port - Two-Position Double Selector Valves: 20 Gpm, 3000 PSI (280379)
- DAYTON GP Mtr, Split Ph, ODP, 1/12 HP, 1725 rpm, 42 (6K402)
- SPRAYON Welders Anti-Spatter, Wet (SC0942000)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- NTN Small Size Ball Brg (6304ZZ C3EM)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- NTN Small Size Ball Brg (6206ZZC3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- TRITAN Bearings, 8.00mm Bore Dia., 35,000 RPM (RF1980ZZ SRL)
- Ntn Ball Bearings