Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6205 LLB C3
Zoro # G809145060
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Material Steel
- Cage Material Steel
- Dynamic Load Capacity 3480 lbf15500 N15.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6205 LLB C3
- Zoro # G809145060
- Country of Origin United States
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Material | Steel |
Cage Material | Steel |
Dynamic Load Capacity | 3480 lbf15500 N15.50 kN |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Non-Contact |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Mini Grease Gun With Grease, W54205 (W54205)
- DONALDSON Visual Indicator (P171945)
- WOLVERINE Hydraulic Motor, 4-Bolt, 17.9 cu. In. (CMM300-4RP)
- LINCOLN LUBRICATION Coupling, 10522 (LIN10522)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Small Size Ball Brg (6306 ZZ C3)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball Brg (6203ZZ C3)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- Ntn Ball Bearings