Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6204LLB C3
Zoro # G709115972
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Cage Material Steel
- Dynamic Load Capacity 3190 lbf14200 N14.20 kN
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6204LLB C3
- Zoro # G709115972
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Cage Material | Steel |
Dynamic Load Capacity | 3190 lbf14200 N14.20 kN |
Seal Material | Nitrile Rubber |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Bearing Seal Type | Non-Contact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 83" Outside Length, 3/8" Top Width, 1 Ribs (3V830)
- ELMO RIETSCHLE Exhaust Filter, VCE-25 (3136586000)
- BROWNING Split Taper Bush-600 (Q1 1-5/8 1-5/8 INCHES)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- NTN Small Size Ball Brg (6307LLB C3)
- NTN NTN SX0860LLUC4, Small Size Ball Bearing (SX0860LLUC4)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball BrgStandard (6206LLBC3)
- NTN Small Size Ball BrgStandard (6204ZZ C3/EM)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- Ntn Ball Bearings