Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6203ZZ C3EM
Zoro # G109145210
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Seal Type None
- Bearing Material Steel
- Dynamic Load Capacity 2380 lbf10600 N10.60 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6203ZZ C3EM
- Zoro # G109145210
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Seal Type | None |
Bearing Material | Steel |
Dynamic Load Capacity | 2380 lbf10600 N10.60 kN |
Cage Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Seal Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 85 x 8 mm., Nitrile Rubber (458508TC)
- FESTO Clamping Module EV-20/120-5 (EV-20/120-5)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR24 (MR24)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN Small Size Ball Brg (6203ZZ C3)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- NTN Small Size Ball Brg (6205ZZC3)
- NTN Small Size Ball Brg (6307LLB C3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- SKF SKF 625Z, Inst Mini Metric Bearings (625Z)
- Ntn Ball Bearings