Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6203LLB-C3
Zoro # G309145065
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Seal Material Nitrile Rubber
- Bearing Material Through Hardened Steel
- Bearing Seal Type Non-Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6203LLB-C3
- Zoro # G309145065
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Seal Material | Nitrile Rubber |
Bearing Material | Through Hardened Steel |
Bearing Seal Type | Non-Contact |
Cage Material | Pressed Steel |
Temp. Range | -40 to 250 ÂşF |
Dynamic Load Capacity | 2383 lbf10600 N10.60 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 42 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX425)
- SOLBERG Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H (32-08)
- SPEEDAIRE Driver Retainer (TTR4320338G)
- GATES Truflex V-Belts, 4L500 (4L500)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- NTN Small Size Ball Brg (6307LLB C3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- NTN Small Size Ball Brg (6202ZZC3)
- SKF SKF 608-2Z, Inst Mini Metric Bearings (608-2Z)
- Ntn Miniature Ball Bearings