Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6203 ZZ
Zoro # G809145190
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Material Steel
- Seal Material None
- Dynamic Load Capacity 2380 lbf10600 N10.60 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6203 ZZ
- Zoro # G809145190
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Material | Steel |
Seal Material | None |
Dynamic Load Capacity | 2380 lbf10600 N10.60 kN |
Bearing Seal Type | None |
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, Copper Color, 2g, Pouch, Paste LB 8008(TM) C5-A® (234302)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13502)
- SOLBERG Filter Element, 5micron (235P)
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- NTN Small Size Ball Brg (6307ZZC3)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN Small Size Ball BrgStandard (6305LLUC3)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- Ntn Miniature Ball Bearings