Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6202ZZC3EM
Zoro # G409145064
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Cage Material Steel
- Dynamic Load Capacity 1930 lbf8600 N8.60 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6202ZZC3EM
- Zoro # G409145064
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Cage Material | Steel |
Dynamic Load Capacity | 1930 lbf8600 N8.60 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Bearing Seal Type | None |
Seal Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- SKF SKF-6206RS 1, Single Row Ball Brgs, 6206RS 1 (6206RS 1)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Small Size Ball Brg (6307LLB C3)
- NTN NTN SX0860LLUC4, Small Size Ball Bearing (SX0860LLUC4)
- NTN Small Size Ball Brg (6205ZZC3)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- Ntn Ball Bearings