Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6202ZZ C3 EM
Zoro # G709145184
product price: $11.19
/ea
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Dynamic Load Capacity 1930 lbf8600 N8.60 kN
- Cage Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6202ZZ C3 EM
- Zoro # G709145184
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Dynamic Load Capacity | 1930 lbf8600 N8.60 kN |
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Seal Material | None |
Bearing Seal Type | None |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold Block Kit, 2000Series, 104413-4- (104413-4-2)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- MAIN FILTER MAHLE PI3115 Replacement/Interchange Hydraulic Filter (MF0060985)
- CARLISLE AP99 Super Blue Ribbon V-Belt (AP99)
- NTN Small Size Ball Brg (6306 2Z C3)
- NTN Small Size Ball Brg (6203 LLX C3)
- NTN Small Size Ball Brg (6203LLU C3)
- NTN Small Size Ball Brg (6203LLB/C3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- TRITAN Bearings, 10.00mm Bore Dia., 7.00mm W (S3PP4 PRX)
- Ntn Miniature Ball Bearings