Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6202Z C3
Zoro # G809145091
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Dynamic Load Capacity 1933 lbf8600 N8.60 kN
- Temp. Range -40 to 250 ºF
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6202Z C3
- Zoro # G809145091
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Dynamic Load Capacity | 1933 lbf8600 N8.60 kN |
Temp. Range | -40 to 250 ºF |
Cage Material | Pressed Steel |
Bearing Material | Through Hardened Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- ZORO SELECT Bowl (20403R)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- NTN Small Size Ball Brg (6203LLB/C3)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN NTN SX0860LLUC4, Small Size Ball Bearing (SX0860LLUC4)
- NTN Small Size Ball Brg (6203 LLX C3)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- NTN Small Size Ball Brg (6202LLBC3)
- Ntn Ball Bearings