Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6200ZZC3
Zoro # G109145104
product price: $9.35
/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Dynamic Load Capacity 1270 lbf5650 N5.65 kN
- Cage Material Steel
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6200ZZC3
- Zoro # G109145104
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Dynamic Load Capacity | 1270 lbf5650 N5.65 kN |
Cage Material | Steel |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Seal Material | None |
Bearing Seal Type | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP Anvil Shank, For Use With CP734H, CP9542 and CP746 Impact Wrench, 1/2 in Square Drive (CA045907)
- CLIMAX METAL PRODUCTS 2C-200-A Two-Piece Clamping Collar (2C-200-A)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.80" OD (5V1183)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball Brg (6203ZZ C3)
- NTN Small Size Ball BrgStandard (6305LLUC3)
- NTN Small Size Ball Brg (6202ZZC3)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- Ntn Ball Bearings