Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6006ZZC3
Zoro # G409145057
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Material Steel
- Dynamic Load Capacity 3300 lbf14700 N14.70 kN
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6006ZZC3
- Zoro # G409145057
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Material | Steel |
Dynamic Load Capacity | 3300 lbf14700 N14.70 kN |
Cage Material | Steel |
Bearing Seal Type | None |
Temp. Range | -40 to 250 ÂşF |
Seal Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, Nylon/PTFE, LH, 1/2-20 (NML8)
- LEGACY SPOOL FLEXZILLA 1/2"x250' BULK PLASTIC (LMHFZ12250YW)
- BANDO L Timing Belt, 855L050G (855L050G)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball BrgStandard (6305LLUC3)
- NTN Small Size Ball Brg (6203LLB C3)
- NTN Small Size Ball Brg (6203LLU C3)
- NTN Small Size Ball Brg (6203LLB/C3)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- SKF SKF 609, Inst Mini Metric Brgs, SKF 609 (609)
- Ntn Ball Bearings