Shop All Miniature Ball Bearings
Ntn
Small Size Ball Brg
Mfr # 6002LLBC3
Zoro # G209145141
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Seal Type Non-Contact
- Cage Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6002LLBC3
- Zoro # G209145141
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Seal Type | Non-Contact |
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Seal Material | Nitrile Rubber |
Bearing Material | Steel |
Dynamic Load Capacity | 1390 lbf6200 N6.20 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40BS19H X 1)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23010DNPS10, Pressure Line, 10 micron (ZX-PI23010DNPS10)
- LEESON Capacitor-Start Boat Hoist Duty Motor, 1 HP, 56C Frame, 115/230 Voltage, 1,725 Nameplate RPM (6439191262)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- NTN NTN SX0860LLUC4, Small Size Ball Bearing (SX0860LLUC4)
- NTN Small Size Ball Brg (6205ZZC3)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- NTN Small Size Ball Brg (6203LLB/C3)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- Ntn Ball Bearings