Shop All Grease Feeders
Ntn
Single Point Lubricator, Capacity 4 oz.
Mfr # LUB-SMRTRFL130-PGEM
Zoro # G2883303
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 4 fl oz
- Height (In.) 5 13/64 in
- NPT 1/4 in
- Dia. (In.) 2 21/32 in
- Operating Temp. (F) -4 Degrees to 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # LUB-SMRTRFL130-PGEM
- Zoro # G2883303
- Country of Origin Germany
- Category Grease Feeders
Dimensions
Height (In.) | 5 13/64 in |
Dia. (In.) | 2 21/32 in |
Connection Size | 1/4 in |
Overall Diameter | 2 5/8 in |
Overall Height | 5 1/4 in |
Description
Single Point Lubricator, Included Grease Type Mobil Polyrex EM, Lubrication Point Type Single, Feeder Capacity 125 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 87 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Not Applicable, Refillable No, Grease Color Blue, Overall Diameter 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006755, Pressure Line, 10 micron, Outside-In (MF0435994)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- LUBRIPLATE Aero, 12/16 Oz Tubs, Low Temperature White Lithium For Seal Compatibility (L0113-004)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-111)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTRFL130-113)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-113)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-114)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-115)
- WESTWARD Grease Feeder, 1 oz., For Static Condition (35PA94)
- LUBESITE Feeder, Grease, 4 Oz (704)
- Ntn Grease Feeders