Shop All Grease Feeders
Ntn
Single Point Lubricator, Capacity 2 oz.
Mfr # LUB-RDYKT60-116
Zoro # G2883172
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 2 fl oz
- Height (In.) 3 27/64 in
- NPT 1/4 in
- Dia. (In.) 2 9/32 in
- Operating Temp. (F) -4 Degrees to 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # LUB-RDYKT60-116
- Zoro # G2883172
- Country of Origin Germany
- Category Grease Feeders
Dimensions
Height (In.) | 3 27/64 in |
Dia. (In.) | 2 9/32 in |
Overall Height | 3 3/8 in |
Connection Size | 1/4 in |
Overall Diameter | 2 1/4 in |
Details
Item | Single Point Lubricator |
Capacity (Oz.) | 2 fl oz |
NPT | 1/4 in |
Operating Temp. (F) | -4 Degrees to 140 Degrees |
Spring Tension (PSI) | 73 psi |
Material | ABS and Polycarbonate |
Application | For Ball and Roller Bearings In Pumps, Blower/Fans, Conveyors, Electric Motors |
Feeder Material | Polycarbonate |
Lubrication Point Type | Single |
Connection Type | NPT |
Operating Temperature - Minimum | -4 Degrees F |
Delivery Method | Continuous |
Operating Temperature - Maximum | 140 Degrees F |
Spring Force | 78 psi |
Refillable | No |
Included Grease Type | Mobil Vacuoline 1409 |
Feeder Capacity | 60 cc |
Flow Rate Adjustability | Adjustable |
Pre-Filled Status | Pre-Filled |
Description
Single Point Lubricator, Included Grease Type Mobil Vacuoline 1409, Lubrication Point Type Single, Feeder Capacity 60 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 78 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Not Applicable, Refillable No, Overall Diameter 2 1/4 in, Overall Height 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 660H100 Synchro-Cog Timing Belt (660H100)
- FESTO Standards-Based Cylinder DSNU-25-160-PPV-A (DSNU-25-160-PPV-A)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X 1 1/8;BRO (1VP44X 1 1/8)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 250 Cu In Steel 10 (P4301)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-115)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-111)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-114)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-113)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTRFL130-113)
- LUBESITE Feeder, Grease, 2 Oz (205)
- LUBESITE Feeder, Grease, 6 Oz (260)
- Ntn Grease Feeders