Shop All Grease Feeders
Ntn
Single Point Lubricator, Capacity 2 oz.
Mfr # LUB-RDYKT60-115
Zoro # G2883139
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 2 fl oz
- Height (In.) 3 27/64 in
- NPT 1/4 in
- Dia. (In.) 2 9/32 in
- Operating Temp. (F) -4 Degrees to 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # LUB-RDYKT60-115
- Zoro # G2883139
- Country of Origin Germany
- Category Grease Feeders
Dimensions
Height (In.) | 3 27/64 in |
Dia. (In.) | 2 9/32 in |
Overall Diameter | 2 1/4 in |
Connection Size | 1/4 in |
Overall Height | 3 3/8 in |
Details
Item | Single Point Lubricator |
Capacity (Oz.) | 2 fl oz |
NPT | 1/4 in |
Operating Temp. (F) | -4 Degrees to 140 Degrees |
Application | For Ball and Roller Bearings In Pumps, Blower/Fans, Conveyors, Electric Motors |
Material | ABS and Polycarbonate |
Spring Tension (PSI) | 73 psi |
Refillable | No |
Operating Temperature - Minimum | -4 Degrees F |
Feeder Material | Polycarbonate |
Flow Rate Adjustability | Adjustable |
Connection Type | NPT |
Feeder Capacity | 60 cc |
Operating Temperature - Maximum | 140 Degrees F |
Lubrication Point Type | Single |
Pre-Filled Status | Pre-Filled |
Included Grease Type | Mobil XHP 222 Special |
Delivery Method | Continuous |
Spring Force | 78 psi |
Description
Single Point Lubricator, Included Grease Type Mobil XHP 222 Special, Lubrication Point Type Single, Feeder Capacity 60 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 78 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Not Applicable, Refillable No, Overall Diameter 2 1/4 in, Overall Height 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-14X2-BL (PUN-H-14X2-BL)
- SUNBELT Offset Links, Chain #60 1.1" x1.3" x0.75" (A-B1SB418)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1440mm L - 8MGT-1440-21 (210G8M1440)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-114)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-113)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTRFL130-113)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-111)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-115)
- WESTWARD Grease Feeder, 1 oz., For Static Condition (35PA94)
- LUBESITE Feeder, Grease, 1 Oz (302)
- Ntn Grease Feeders