Shop All Cylindrical Roller Bearings
Ntn
Self-Aligning Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Cylindrical Bore; Open
Mfr # 1205
Zoro # G609145239
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Nylon
- Temp. Range (F) -40 to 250 ºF
- Type Self Aligning Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1205
- Zoro # G609145239
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | Nylon |
Temp. Range (F) | -40 to 250 ºF |
Type | Self Aligning Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.75 x 9in PL, T45 (90XL075)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (1593)
- CONTINENTAL 3/8" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZG03830-20-43)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- SKF Cylindrical Roller Bearings (NUP309)
- Ntn Cylindrical Roller Bearings